x

Take 15% off your entire order!

Offer applied at checkout

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

Item #: WBB315133

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$167.67 up to 31% OFF

Price: $115.95

Quantity

Customers Also Viewed

Merit 316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

Weld Neck flanges have a long tapered hub which is butt-welded to the mating pipe. This provides important reinforcement of the flange proper from the standpoint of strength and resistance to dishing and easily absorbs the repeated bending caused by line expansion or other variable forces.

  • BRAND Merit Brass
  • MANUFACTURERS PART NUMBER AC75140L-32
  • FLANGE THICKNESS 0.88
  • BOLT CIRCLE DIAMETER 5
  • BOLT HOLE QUANTITY 8
  • CLASS 300
  • CONNECTION TYPE Female
  • CONSTRUCTION 316L Stainless Steel
  • DESCRIPTION Weld Neck 40 Bore Flange
  • FITTING TYPE Bore Flange
  • LEAD FREE COMPLIANT Yes
  • OUTSIDE DIAMETER INCHES 6.5 (16.51 cm)
  • PACKAGE QUANTITY 1
  • POINT OF ORIGIN Import
  • SIZE INCHES 2 (5.08 cm)
  • STOCK TYPE Non-Stock
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

Item #: WBB315133

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant