Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



BESTSELLER
Scotch

Model # :WBB2280776

MPN #: 7100355953

3M™ Scotch® 311+ Carton Sealing Tape 2" x 110 Yds. 2.05 Mil Clear - Pkg Qty 36

Product Description
Scotch® Box Sealing 311+ is a high-performance industrial packaging tape for box sealing, splicing, recouperage and other demanding packaging applications. It boasts excellent performance in damp and cold shipping and storage environments, even in below freezing temperatures.

Features:
  • HIGH-PERFORMANCE: Adheres securely on boxes containing up to 100% recycled corrugate
  • EVERYDAY USE: An all-purpose sealing tape made for palletized taping applications
  • COLD-TEMPERATURE SEALING: Provides a tight seal and holding power on boxes processed in temperatures reaching 20 °F (-6.6 °C)
  • HIGH-TACK: Uses a performance-grade acrylic for a tight seal
  • INSTANT STICK: Keeps boxes closed to speed up warehouse processing time
  • NON-YELLOWING: Offers high UV stability to help resist yellowing, making it ideal for white boxes
  • VERSATILE APPLICATION: Works well when used by hand, with dispensers, and in automated machine processes

Scotch® High Tack Box Sealing Tape 311+ is easy to handle and offers quick stick and a powerful seal, even on highly recycled corrugated fiberboard boxes. This medium-duty industrial packaging tape is ideal for box sealing, splicing and other demanding packaging applications. Quickly and easily apply Scotch® High Tack Box Sealing Tape 311+ by hand, using a manual dispenser or a 3M-Matic™ Case Sealer. It performs in a broad range of temperatures and can be applied down to 20°F (-6.6°C), making it ideal for the food and beverage industry as well as General Industrial, Biopharmaceuticals, and eCommerce & Fulfillment markets. Scotch® High Tack Box Sealing Tape 311+ is engineered to provide excellent adhesion and durability necessary for boxes that are commonly exposed to shipping hazards including cold temperatures. The backing easily conforms around edges and on rough surfaces to provide a lasting hold. With its quick adhesion and durable backing, this sealing tape is built with the features necessary to maintain high performance in extreme environments. Ship confidently with the instant stick and secure hold of Scotch® High Tack Box Sealing Tape 311+.
It all started 97 years ago by trying to solve a customer's problem – leading to the world-changing invention of Scotch® Tapes. The Scotch® Tape legacy holds strong today to meet the ever-changing needs of customers and deliver them unmatched product performance.
PROMOTIONAL PRICE
$174.60  Sold in packages of 36 / $4.85 ea

was $183.60
Save $9.00 (5%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length110 yd
Width2 in
Adhesion38 oz-in
Thickness2.05 mil
Tensile Strength25 lb/in
Core Size3 in

Product Details

TypeAcrylic Tape
ColorClear
Series311+
Tape DutyMedium
MaterialPolypropylene
DescriptionBox Sealing/Packing Tape
Package Quantity36 Rolls
Manufacturers Part Number7100355953
Percent Elongation125%
BrandScotch