Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



eLEDing

Model # :WBB3086414

MPN #: EE840W-SHRC30

eLEDing® Solar Ultra Power 30W 4800 LM CREE 5000K LED Street Parking Spot Area Light Remote

Product Description
The 30W LED ultra high powered solar streetlight is designed and built for general commercial, industrial and residential projects. The light is completely powered by a zero-carbon emission source - solar. A perfect environmental-friendly security-safety lighting solution for those with limited access to AC power. Features a 4800 max lumen output and smart lighting profile for auto power compensation during low light and poor weather conditions.

Features:
  • Perfect for large-space illumination in parking lots, streets, bicycle paths, walkways, community pathways, pavements, farmlands, parks, sports courts, recreational areas, swimming pools, communities, general aviation airports, harbors, bus stops/stations, and construction sites
  • Composed of high-quality casting aluminum alloy and temper-glass solar panel, featuring long-lasting operation life cycle and high-efficient charging performance
  • Brightness is approximately 4800 lm at maximum brightness
  • Features Intelligent Power Management (IPM) system, which offers auto power compensation to optimize the light's overall performance during critical weather conditions and at different geographic locations
  • Included remote control provides three select-able innovative SMART lighting profiles with true dusk-to-dawn, all-night-long capability. Users can customize their lighting profile based on their actual needs, with more flexibility to manage and reduce the power consumption accordingly based on critical weather conditions or in a harsh environment
  • High-grade lithium-ion battery: non-toxic, environmental-friendly battery with the high power density and extended lifecycle for at least 5+ years. Easy DIY procedure for battery replacement
  • Features 360° ePIR pure digital motion sensor with an adjustable coverage range
  • Up to 80+ hour continuous illumination, supported by IPM system
  • Invented (patented technology), designed, developed, engineered and quality checked in the USA
  • 2 year manufacturer warranty


PRICE
$1,869.00

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width13 in
Height2 in
Weight31 lbs
Number of LED Bulbs24 lbs

Product Details

TypeStreet Light
Lamp IncludedYes
Average Life25+ years hr
Color Temperature6000-6500 K
ColorGray
Mounting LocationPole
Wattage30 W
Lamp CodeLED
MaterialCast Aluminum Alloy
DescriptionUltra High Powered Solar LED Street Light
Manufacturers Part NumberEE840W-SHRC30
Bulb TypeIntegrated LED
Lumens4800
BrandeLEDing

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, ROHS, FCC, ISO9001:2015