x

Take 15% off your entire order!

Offer applied at checkout

Wiremold 30TP-C Single Gang Cover For Commercially Available Devices W/Faceplates

Wiremold 30TP-C Single Gang Cover For Commercially Available Devices W/Faceplates

Item #: WBB864481

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $24.25

Quantity

Customers Also Viewed

Wiremold 30TP-C Single Gang Cover For Commercially Available Devices W/Faceplates

Features

  • Bring power, data, and A/V services into open space environments quickly & easily
  • Custom capabilities
  • On-site configurability
  • A/V Compatibility
  • Datacom connectivity options

  • MATERIAL Steel
  • NUMBER OF GANGS 1
  • LENGTH --
  • FINISH Painted/Steel
  • MANUFACTURERS PART NUMBER 30TP-C
  • DESCRIPTION Cover
  • BRAND Wiremold
  • ENCLOSURE Steel
  • APPLICATION Commercial, Office
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wiremold 30TP-C Single Gang Cover For Commercially Available Devices W/Faceplates

Wiremold 30TP-C Single Gang Cover For Commercially Available Devices W/Faceplates

Item #: WBB864481

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant