- Bring power, data, and A/V services into open space environments quickly & easily
- Custom capabilities
- On-site configurability
- A/V Compatibility
- Datacom connectivity options
- Two duplex receptacles
Wiremold 30TP-4V Two Channel Pole, (2) 12" Removable Communications Cover W/KOs, 10'5"L
Write a Review
|
Questions & Answers (0)
Product Description
Features
PRICE
$989.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 125 ft |
| Width | 3 in |
| Depth | 2-3/4" |
| Wire Size | #12 AWG solid type THHN conductors in |
| Size | 125 in |
| Thickness | .04" |
Product Details
| Color | White |
| Finish | Painted/Steel |
| Material | Steel |
| Description | Two Channel Pole |
| Manufacturers Part Number | 30TP-4V |
| Enclosure | Steel |
| Brand | Wiremold |