SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

304 Stainless Steel Class 150 Weld Neck Schedule 40 Bore Flange 8" Female

304 Stainless Steel Class 150 Weld Neck Schedule 40 Bore Flange 8" Female

Item #: WBB315319

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,185.00

Quantity

Customers Also Viewed

304 Stainless Steel Class 150 Slip-On Flange 3/4" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 3/4" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 1/2" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 1/2" Female - Pkg Qty 5

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

304 Stainless Steel Class 150 Blind Flange 1/2" Female - Pkg Qty 5

304 Stainless Steel Class 150 Blind Flange 1/2" Female - Pkg Qty 5

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

MSS SS 304 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 304 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 3" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 3" Socket Weld Female

Merit 304 Stainless Steel Class 150 Weld Neck Schedule 40 Bore Flange 8" Female

Weld Neck flanges have a long tapered hub which is butt-welded to the mating pipe. This provides important reinforcement of the flange proper from the standpoint of strength and resistance to dishing and easily absorbs the repeated bending caused by line expansion or other variable forces.

Weights & Dimensions

  • Bolt Circle Diameter 11.75
  • Flange Thickness 1.12 IN (2.84 cm)
  • Diameter 13.5 IN (34.29 cm)
  • Size 8 IN (20.32 cm)

Product Details

  • Description Weld Neck 40 Bore Flange
  • Number of Bolt Holes 8
  • Connection Style Female
  • Package Quantity 1
  • Brand Merit Brass
  • Stock Type Non-Stock
  • Fitting Type Bore Flange
  • Material 304L Stainless Steel
  • Manufacturers Part Number AC45140L-128
  • Point Of Origin Import
  • Class 150

Compliance & Certifications

  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
304 Stainless Steel Class 150 Weld Neck Schedule 40 Bore Flange 8" Female

304 Stainless Steel Class 150 Weld Neck Schedule 40 Bore Flange 8" Female

Item #: WBB315319

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant