SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

304 Stainless Steel Class 150 Slip-On Flange 1/2" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 1/2" Female - Pkg Qty 5

Item #: WBB315235

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

$80.95 ea.

Price: $404.75 / Pkg of 5

Quantity

Customers Also Viewed

304 Stainless Steel Class 150 Slip-On Flange 3/4" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 3/4" Female - Pkg Qty 5

304 Stainless Steel Class 150 Blind Flange 1/2" Female - Pkg Qty 5

304 Stainless Steel Class 150 Blind Flange 1/2" Female - Pkg Qty 5

1 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 6 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Ss Schedule 10 Eccentric Reducer 2x1-1/4 Butt-Weld Female - Pkg Qty 2

316 Ss Schedule 10 Eccentric Reducer 2x1-1/4 Butt-Weld Female - Pkg Qty 2

Iso Ss 316 Cast Pipe Fitting Tee 3" Npt Female - Pkg Qty 2

Iso Ss 316 Cast Pipe Fitting Tee 3" Npt Female - Pkg Qty 2

Iso Ss 304 Cast Pipe Fitting Hex Locknut 3" Npt Female - Pkg Qty 10

Iso Ss 304 Cast Pipe Fitting Hex Locknut 3" Npt Female - Pkg Qty 10

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 1-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

1 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

1 In. 304 Stainless Steel Coupling - FNPT - Class 150 - 300 PSI - Import

2 In. X 5-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. X 5-1/2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. X 2 In. 304 Stainless Steel Pipe Nipple - 16168 PSI - Sch. 40 - Domestic

2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import

2 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import

Merit 304 Stainless Steel Class 150 Slip-On Flange 1/2" Female

Slip-On flanges are utilized in lieu of weld neck flanges whenever cost or space is a major concern. These are bored slightly larger than the pipe OD so the flange slips over the pipe and is then lined up and welded into place.

Weights & Dimensions

  • Bolt Circle Diameter 2.38
  • Flange Thickness 0.44 IN (1.12 cm)
  • Diameter 3.5 IN (8.89 cm)
  • Height 4-13/16 IN (12.22 cm)
  • Size 1/2 IN

Product Details

  • Description Slip-On Flange
  • Number of Bolt Holes 4
  • Connection Style Female
  • Package Quantity 5
  • Brand Merit Brass
  • Stock Type Non-Stock
  • Fitting Type Slip-On Flange
  • Material 304L Stainless Steel
  • Manufacturers Part Number AC450L-08
  • Point Of Origin Import
  • Class 150

Compliance & Certifications

  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
304 Stainless Steel Class 150 Slip-On Flange 1/2" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 1/2" Female - Pkg Qty 5

Item #: WBB315235

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant