SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

304 Stainless Steel Class 150 Lap Joint Flange 5" Female

304 Stainless Steel Class 150 Lap Joint Flange 5" Female

Item #: WBB315302

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $573.00

Quantity

Customers Also Viewed

304 Stainless Steel Class 150 Slip-On Flange 3/4" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 3/4" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 1/2" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 1/2" Female - Pkg Qty 5

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

304 Stainless Steel Class 150 Blind Flange 1/2" Female - Pkg Qty 5

304 Stainless Steel Class 150 Blind Flange 1/2" Female - Pkg Qty 5

Ss 316 Barstock Cap 2-1/2" Npt Female - Pkg Qty 25

Ss 316 Barstock Cap 2-1/2" Npt Female - Pkg Qty 25

Ss 304 Barstock Hex Head Plug 3" Npt Male - Pkg Qty 2

Ss 304 Barstock Hex Head Plug 3" Npt Male - Pkg Qty 2

Ss 304 Barstock Hex Head Bushing 2-1/2 X 1-1/2" Npt Male X Female - Pkg Qty 5

Ss 304 Barstock Hex Head Bushing 2-1/2 X 1-1/2" Npt Male X Female - Pkg Qty 5

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

Sharkbite SB0654 - Slip Coupling - 2" x 2" - Brass - Push-Fit

Sharkbite SB0654 - Slip Coupling - 2" x 2" - Brass - Push-Fit

Sharkbite SB0341 - Slip Tee - 1-1/2" x 1-1/2" - Brass - Push-Fit

Sharkbite SB0341 - Slip Tee - 1-1/2" x 1-1/2" - Brass - Push-Fit

Merit 304 Stainless Steel Class 150 Lap Joint Flange 5" Female

Lap Joint flanges are utilized in conjunction with stub-ends. These are employed in systems that need frequent cleaning and/or inspection.

Weights & Dimensions

  • Bolt Circle Diameter 8.5
  • Flange Thickness 0.94 IN (2.39 cm)
  • Diameter 10 IN (25.4 cm)
  • Size 5 IN (12.7 cm)

Product Details

  • Description Lap Joint Flange
  • Number of Bolt Holes 8
  • Connection Style Female
  • Package Quantity 1
  • Brand Merit Brass
  • Stock Type Non-Stock
  • Fitting Type Lap Joint Flange
  • Material 304L Stainless Steel
  • Manufacturers Part Number AC452L-80
  • Point Of Origin Import
  • Class 150

Compliance & Certifications

  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
304 Stainless Steel Class 150 Lap Joint Flange 5" Female

304 Stainless Steel Class 150 Lap Joint Flange 5" Female

Item #: WBB315302

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant