SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

304 Stainless Steel Class 150 Blind Flange 10" Female

304 Stainless Steel Class 150 Blind Flange 10" Female

Item #: WBB315216

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $1,651.00

Quantity

Customers Also Viewed

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

316 Stainless Steel Class 300 Weld Neck Schedule 40 Bore Flange 2" Female

304 Stainless Steel Class 150 Blind Flange 1/2" Female - Pkg Qty 5

304 Stainless Steel Class 150 Blind Flange 1/2" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 1/2" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 1/2" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 3/4" Female - Pkg Qty 5

304 Stainless Steel Class 150 Slip-On Flange 3/4" Female - Pkg Qty 5

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

Ss 304/304l Schedule 40 Welded Pipe Nipple 4x12 Npt Male - Pkg Qty 2

MSS SS 316 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 304 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 304 Cast Pipe Fitting Union 4" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 3" Socket Weld Female

MSS SS 316 Cast Pipe Fitting Union 3" Socket Weld Female

Merit 304 Stainless Steel Class 150 Blind Flange 10" Female

Blind flanges are utilized to shut off or blank off piping systems.

Weights & Dimensions

  • Bolt Circle Diameter 14.25
  • Flange Thickness 1.16 IN (2.95 cm)
  • Diameter 16 IN (40.64 cm)
  • Size 10 IN (25.4 cm)

Product Details

  • Description Blind Flange
  • Number of Bolt Holes 12
  • Connection Style Female
  • Package Quantity 1
  • Brand Merit Brass
  • Stock Type Non-Stock
  • Fitting Type Blind Flange
  • Material 304L Stainless Steel
  • Manufacturers Part Number AC435BL-160
  • Point Of Origin Import
  • Class 150

Compliance & Certifications

  • Lead Free Compliant Yes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
304 Stainless Steel Class 150 Blind Flange 10" Female

304 Stainless Steel Class 150 Blind Flange 10" Female

Item #: WBB315216

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant