INTERLOCKING TIP OUT BINS
Interlocking tip out bins can be stacked vertically or locked together side-by-side for customizable storage configurations. Great for various storage applications from home and office to medical and industrial supplies. Made using clear, break resistant injection molded plastic drawers with a polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Sold in carton quantities.
Quantum Tip Out Interlocking Bin QTB406 3-3/4 x 2-7/8 x 4 Gray - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$167.70 Sold in packages of 6 / $27.95 ea
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-7/8 in |
| Width | 3-3/4 in |
| Height | 4 in |
| Size (L x W x H) | 2-7/8 x 3-3/4 x 4 in |
| Weight | 0.7 lbs |
Product Details
| Assembly Required | No |
| Type | Interlocking Tip Out Bin |
| Frame Color Family | Gray |
| Number of Bins | 1 |
| Material | Polystyrene |
| Bin Color Family | Clear |
| Package Quantity | 6 |
| Manufacturers Part Number | QTB 406-GY |
| Brand | Quantum Storage Systems |