SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Quantum Tip Out Interlocking Bin QTB405 4-1/2 x 4 x 6 Ivory - Pkg Qty 5

Quantum Tip Out Interlocking Bin QTB405 4-1/2 x 4 x 6 Ivory - Pkg Qty 5

Item #: WB269421IY

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

  • Ivory
  • Gray
  • White

Ivory

$30.95 ea.

Price: $154.75 / Pkg of 5

Quantity

Customers Also Viewed

Quantum Tip Out Interlocking Bin QTB409 2-1/2 x 2 x 2-3/4 Red - Pkg Qty 9

Quantum Tip Out Interlocking Bin QTB409 2-1/2 x 2 x 2-3/4 Red - Pkg Qty 9

Quantum Tip Out Interlocking Bin QTB409 2-1/2 x 2 x 2-3/4 Yellow - Pkg Qty 9

Quantum Tip Out Interlocking Bin QTB409 2-1/2 x 2 x 2-3/4 Yellow - Pkg Qty 9

Quantum Tip Out Interlocking Bin QTB409 2-1/2 x 2 x 2-3/4 White - Pkg Qty 9

Quantum Tip Out Interlocking Bin QTB409 2-1/2 x 2 x 2-3/4 White - Pkg Qty 9

Quantum Tip Out Storage Bin QTB309 - 9 Compartments Gray

Quantum Tip Out Storage Bin QTB309 - 9 Compartments Gray

Quantum Tip Out Storage Bin QTB306 - 6 Compartments Gray

Quantum Tip Out Storage Bin QTB306 - 6 Compartments Gray

Quantum Tip Out Storage Bin QTB305 - 5 Compartments Gray

Quantum Tip Out Storage Bin QTB305 - 5 Compartments Gray

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Ivory

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Ivory

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Gray

Quantum Tip Out Storage Bin QTB304 - 4 Compartments Gray

Quantum Tip Out Storage Bin QTB303 - 3 Compartments Gray

Quantum Tip Out Storage Bin QTB303 - 3 Compartments Gray

INTERLOCKING TIP OUT BINS
Interlocking tip out bins can be stacked vertically or locked together side-by-side for customizable storage configurations. Great for various storage applications from home and office to medical and industrial supplies. Made using clear, break resistant injection molded plastic drawers with a polystyrene cabinet. Drawers tip out smoothly at a 45° angle and are removable for easy access and refilling. Molded handle on front includes label slots for identifying contents. Sold in carton quantities.

Weights & Dimensions

  • Depth 4 IN (10.16 cm)
  • Width 4-1/2 IN (11.43 cm)
  • Height 6 IN (15.24 cm)
  • Weight 1.20 LBS (.55 kg)

Product Details

  • Assembly Required Assembled
  • Type Interlocking Bin
  • Number of Compartments 1
  • Frame Color Family Ivory
  • Package Quantity 5
  • Brand Quantum Storage Systems
  • Bin Color Family Clear
  • Material Polystyrene
  • Manufacturers Part Number QTB 405-IV
  • Color Family Tan
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Quantum Tip Out Interlocking Bin QTB405 4-1/2 x 4 x 6 Ivory - Pkg Qty 5

Quantum Tip Out Interlocking Bin QTB405 4-1/2 x 4 x 6 Ivory - Pkg Qty 5

Item #: WB269421IY

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant