SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Time Cards For Electronic Time Recorder, Pack of 100

Time Cards For Electronic Time Recorder, Pack of 100

Item #: WB250948

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $19.00

Quantity

Customers Also Viewed

40 Capacity Badge Rack

40 Capacity Badge Rack

25 Capacity Adjustable Time Card Rack

25 Capacity Adjustable Time Card Rack

500-12 12 Pocket Badge Rack

500-12 12 Pocket Badge Rack

Amano Time Cards for BX-1500, Monthly/Semi-Monthly, 1,000/Pack

Amano Time Cards for BX-1500, Monthly/Semi-Monthly, 1,000/Pack

Amano Time Cards for BX-1500, Bi-Weekly, 250/Pack

Amano Time Cards for BX-1500, Bi-Weekly, 250/Pack

Global Industrial™ Wall Digital Clock

Global Industrial™ Wall Digital Clock

Infinity Instruments 18" Craftsman All Weather Wall Clock

Infinity Instruments 18" Craftsman All Weather Wall Clock

ELECTRONIC TIME RECORDERS
Time Cards for Electronic Time Recorder
Time cards help record overtime hours and accept highlighting or early/late punches. Made using recycled card stock. Sold in packs of 100.

Weights & Dimensions

  • Depth 7/8 IN
  • Width 3-3/8 IN (8.57 cm)
  • Height 7-7/16 IN (18.89 cm)

Product Details

  • Type Time Cards & Badges
  • Package Quantity 100
  • Brand Pyramid Time Systems
  • Description Time Cards For Electronic Time Recorder
  • Manufacturers Part Number 42415
  • Color Family White
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Time Cards For Electronic Time Recorder, Pack of 100

Time Cards For Electronic Time Recorder, Pack of 100

Item #: WB250948

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Time Cards For Electronic Time Recorder, Pack of 100
    Time Cards For Electronic Time Recorder, Pack of 100
    Time Cards For Electronic Time Recorder, Pack of 100
    Time Cards For Electronic Time Recorder, Pack of 100
    Time Cards For Electronic Time Recorder, Pack of 100
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant