BRIGHT LIGHT DESK LAMPS AND MAGNIFYING LIGHTS
22 Watt Circle Fluorescent Bulb
Replaces old and burnt out bulbs for Fluorescent Magnifier Lamps that use a T-9 bulb with circular shape (sold separately). This 22 watt bulb has a T-9 connection.
22 Watt Circle Fluorescent Bulb
|
Questions & Answers (0)
Product Description
PRICE
$22.50
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 1 in |
| Diameter | 8 in |
Product Details
| Wattage | 22 W |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | T-9 |
| Brand | MG Electronics |