x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 300962 7 Station Waterfall Bracket, 12" Deep, Satin Nickel ,1 Piece

Azar Displays 300962 7 Station Waterfall Bracket, 12" Deep, Satin Nickel ,1 Piece

Item #: WBB1104379

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $20.75

Quantity

Customers Also Viewed

Azar Displays 300962 7 Station Waterfall Bracket, 12" Deep, Satin Nickel

.05" Wide x 1.5" High x 17" Deep Stain Nickel Waterfall Bracket. Features 7 stations and extends 16" when in place.

  • MANUFACTURERS PART NUMBER 300962
  • STYLE 7 Station
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 1-1/2 (3.81 cm)
  • CONSTRUCTION Metal
  • DESCRIPTION Waterfall Bracket
  • COLOR Nickel
  • DEPTH INCHES 17 (43.18 cm)
  • WIDTH INCHES 1/2 (1.27 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300962 7 Station Waterfall Bracket, 12" Deep, Satin Nickel ,1 Piece

Azar Displays 300962 7 Station Waterfall Bracket, 12" Deep, Satin Nickel ,1 Piece

Item #: WBB1104379

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant