x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 300961 Gooseneck Bracket, 12" Deep, Satin Nickel ,1 Piece

Azar Displays 300961 Gooseneck Bracket, 12" Deep, Satin Nickel ,1 Piece

Item #: WBB1104375

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $23.25

Quantity

Customers Also Viewed

Azar Displays 300961 Gooseneck Bracket, 12" Deep, Satin Nickel

0.5" Wide x 12" High x 12" Deep Satin Nickel Gooseneck Bracket.

  • MANUFACTURERS PART NUMBER 300961
  • STYLE --
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 12 (30.48 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION Gooseneck Bracket
  • COLOR Nickel
  • DEPTH INCHES 12 (30.48 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300961 Gooseneck Bracket, 12" Deep, Satin Nickel ,1 Piece

Azar Displays 300961 Gooseneck Bracket, 12" Deep, Satin Nickel ,1 Piece

Item #: WBB1104375

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant