x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 300960 Face Out Bracket, 12" Deep, Satin Nickel ,1 Piece

Azar Displays 300960 Face Out Bracket, 12" Deep, Satin Nickel ,1 Piece

Item #: WBB1104374

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $19.50

Quantity

Customers Also Viewed

Azar Displays 300960 Face Out Bracket, 12" Deep, Satin Nickel

0.5" Wide x 1.5" High x 12" Deep Satin Nickel Faceout Bracket.

  • MANUFACTURERS PART NUMBER 300960
  • STYLE --
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 1-1/2 (3.81 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION Face Out Bracket
  • COLOR Nickel
  • DEPTH INCHES 12 (30.48 cm)
  • WIDTH INCHES 1/2 (1.27 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300960 Face Out Bracket, 12" Deep, Satin Nickel ,1 Piece

Azar Displays 300960 Face Out Bracket, 12" Deep, Satin Nickel ,1 Piece

Item #: WBB1104374

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant