x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 300900 Single Apparel Displayer, 23.5" x 62", Satin Nickel ,1 Piece

Azar Displays 300900 Single Apparel Displayer, 23.5" x 62", Satin Nickel ,1 Piece

Item #: WBB1104365

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Quantity

Customers Also Viewed

Azar Displays 300900 Single Apparel Displayer, 23.5" x 62", Satin Nickel

23.5" Wide x 62" High x 16" Deep Satin Nickel Single Displayer with heavy duty locking wheels. Each side has 24 bracket slots in 1" increments.

  • MANUFACTURERS PART NUMBER 300900
  • TYPE Single Apparel Displayer
  • STYLE Single
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 62 (157.48 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION Apparel Displayer
  • COLOR Nickel
  • DEPTH INCHES 16 (40.64 cm)
  • WIDTH INCHES 23-1/2 (59.69 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300900 Single Apparel Displayer, 23.5" x 62", Satin Nickel ,1 Piece

Azar Displays 300900 Single Apparel Displayer, 23.5" x 62", Satin Nickel ,1 Piece

Item #: WBB1104365

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant