Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104364

MPN #: 300888

Global Approved 300888 Curved Floor Sign Holder, 11" x 17", Metal ,1 Piece

Product Description
Azar Displays curved floor stand is a terrific way to draw in customer attention in high traffic areas or to capture their interest once inside your place of business. These curved pedestal floor stands have a sleek and modern eye-catching design that will capture a person's attention. The silver curved floor stand is great for displaying important messages, promotions, sales, menus in restaurants and bars. Place these tall free standing floor signs in travel agencies, hotel lobbies, retail shops, casinos, convenience stores, nail salons, or anywhere you want to get your message out there. The floor sign holder displays have a flip-open magnetic, non-glare lens that protects your graphic from the elements and makes it easy to change out the sign. The glare resistant film will keep your sign visible, and easy to view. Capture your customer's attention and get your message out there with this Silver Curved Pedestal Floor Stand.

Features:
  • Sold in Multiples of: 1
  • Material: Metal Stand
  • Loading Style: Front Loading
  • Orientation: Portrait
  • Poster Size: 11"W x 17"H
  • Overall Height: 59"
  • Base Measurement: 9.5"W x 14" Diameter
  • Color: Silver Powdered Coated Metal
PRICE
$799.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Height17 in

Product Details

StyleFloor
MaterialMetal
Package Quantity1
DescriptionCurved Floor Sign Holder
ColorSilver
Manufacturers Part Number300888
BrandAzar Displays