Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104360

MPN #: 300885

Global Approved 300885 Curved Countertop Sign Holder, 4" x 4", Metal ,1 Piece

Product Description
Introducing Azar Display's sleek and sophisticated 4" x 4" Curved Metal Frame for Countertops! Elevate the presentation of your cherished photographs, artwork, or promotional materials with this modern and stylish frame. Crafted from high-quality metal, our curved frame offers durability and longevity, ensuring your displayed items are securely showcased for years to come. The elegant curvature adds a touch of contemporary flair, making it a perfect accent piece for any countertop, desk, or shelf. Frames include a non glare lens, for easy load and unload of graphics. Measuring at a compact 4" x 4", this frame is ideal for displaying small pictures or prints, making it versatile for both personal and professional settings. Whether you're decorating your home, office, or retail space, our curved metal frame effortlessly enhances the visual appeal of any environment.

Features:
  • Sold in Multiples of: 1
  • Material: Metal
  • Orientation: Landscape
  • Loading Style: Side Loading
  • Measurement: 4"W x 4"H
  • Color: Silver
PRICE
$32.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4 in
Height4 in

Product Details

StyleCountertop
MaterialMetal
Package Quantity1
DescriptionCurved Sign Holder
ColorSilver
Manufacturers Part Number300885
BrandAzar Displays