x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 300880 Curved Countertop Sign Holder, 8.5" x 11", Metal ,1 Piece

Azar Displays 300880 Curved Countertop Sign Holder, 8.5" x 11", Metal ,1 Piece

Item #: WBB1104356

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $106.95

Quantity

Customers Also Viewed

Azar Displays 300880 Curved Countertop Sign Holder, 8.5" x 11", Metal

8.5" Wide x 11" High Vertical Curved Metal Counter Sign Holder in silver. Includes flip-open magnetic non-glare lens.

  • MANUFACTURERS PART NUMBER 300880
  • STYLE Countertop
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 11 (27.94 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • DESCRIPTION Curved Sign Holder
  • COLOR Silver
  • WIDTH INCHES 8-1/2 (21.59 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $84.95 with this comparable product

Azar Displays 300884 Curved Countertop Sign Holder, 3.5" x 22.25", Metal ,1 Piece

Item #: B1104359

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$22.00

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300880 Curved Countertop Sign Holder, 8.5" x 11", Metal ,1 Piece

Azar Displays 300880 Curved Countertop Sign Holder, 8.5" x 11", Metal ,1 Piece

Item #: WBB1104356

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 300880 Curved Countertop Sign Holder, 8.5" x 11", Metal ,1 Piece
    Azar Displays 300880 Curved Countertop Sign Holder, 8.5" x 11", Metal ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant