x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 300870 Floor Sign Holder, 22" x 28", Metal ,1 Piece

Azar Displays 300870 Floor Sign Holder, 22" x 28", Metal ,1 Piece

Item #: WBB1104355

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $580.00

Quantity

Customers Also Viewed

Azar Displays 300870 Floor Sign Holder, 22" x 28", Metal

24" Wide x 73" High Vertical Magnetic Easel Display in silver. Fits 22" Wide x 28" High graphic poster and stands on a 18" diameter base.

  • MANUFACTURERS PART NUMBER 300870
  • STYLE Floor
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 28 (71.12 cm)
  • CONSTRUCTION Metal
  • DESCRIPTION Sign Holder
  • COLOR Silver
  • WIDTH INCHES 22 (55.88 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300870 Floor Sign Holder, 22" x 28", Metal ,1 Piece

Azar Displays 300870 Floor Sign Holder, 22" x 28", Metal ,1 Piece

Item #: WBB1104355

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 300870 Floor Sign Holder, 22" x 28", Metal ,1 Piece
    Azar Displays 300870 Floor Sign Holder, 22" x 28", Metal ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant