Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104351

MPN #: 300845

Global Approved 300845 Clear Acrylic Sign Holder W/ Stand, 11" x 8.5", Plastic ,1 Piece

Product Description
Azar Displays popular U-Frame Floor Display is two-sided and has an adjustable pole with a round chrome base. Easily slide in marketing material from the top of the frame to gain your customers' attention. Utilize both sides of this attractive sign holder to advertise sales, special promotions, store hours or new business offerings. This bulletin sign holder fits a 11 W x 8.5 graphic printer-paper size poster, and has a 10 diameter heavy duty chrome base. The pole height measures 44 tall. This sturdy chrome base will keep the stand stable and upright making it suitable for use in hotels, galleries, museums, restaurants and other high traffic areas.

Features:
  • Sold in Multiples of: 1
  • Material: Metal stand and Acrylic Frame
  • Loading Style: Top Loading
  • Orientation: Landscape
  • Sign Size: 11"W x 8.5"H
  • Stand Height: 44"
  • Base Measurement: 10" Diameter
  • Color: Silver
PRICE
$209.95

1
1
Ships within 1 Business Day (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11 in
Height8-1/2 in

Product Details

StyleAdjustable
MaterialPlastic
Package Quantity1
DescriptionClear Acrylic Sign Holder With Stand
ColorClear
Manufacturers Part Number300845
BrandAzar Displays