Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104313

MPN #: 300703

Global Approved 300703 3-Tiered Large White Wire Bins, 45" OAH, Metal ,1 Piece

Product Description
Azar Displays' Three-Tiered White Round Wire Basket display utilizes vertical space to save room on your sales floor. The stylish 3 tier bin display is lightweight and makes transporting the display throughout the store quick and simple. Showcase products and goods near a cash wrap, in the middle of a store floor plan or for surplus storage. This wire storage rack provides a clear view of products and keeps items stored neatly to create an easy shopping experience. This round 3-tier dump bin display is very sturdy, and will stand up to high volume traffic areas. This three-tier display features three wire bins measuring 18 inches diameter and 6.5 inches each in height. The overall unit height is 45 inches. With easy assembly, and no tools required when assembling this display which means you can have your wire basket display out on the floor in minutes. Ideal for grocery as the open baskets provide airflow. Can be used for loose items, balls, boxed products, plush, fruits, impulse buys and so much more. This multi-purpose basket merchandiser will surely upgrade any store's look and is perfect for any retail setting.

Features:
  • Sold in Multiples of: 1
  • Material: Metal
  • Overall Measurement: 45"H x 18"W
  • Tier Measurement: 18"D x 6.5"H
  • Number of Tiers: 3
  • Color: White
  • Purchase Separately: T-Sign Holder
PRICE
$359.95

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18 in
Depth18 in
Height45 in

Product Details

Style3-Tiered
MaterialMetal
Package Quantity1
DescriptionLarge Wire Bins
ColorWhite
Manufacturers Part Number300703
BrandAzar Displays