SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Item #: WBB1462528

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $122.95

Quantity

Customers Also Viewed

Global Approved 300883 Curved Countertop Sign Holder, 6" x 4", Metal ,1 Piece

Global Approved 300883 Curved Countertop Sign Holder, 6" x 4", Metal ,1 Piece

Global Approved 300885 Curved Countertop Sign Holder, 4" x 4", Metal ,1 Piece

Global Approved 300885 Curved Countertop Sign Holder, 4" x 4", Metal ,1 Piece

Global Approved 300884 Curved Countertop Sign Holder, 3.5" x 22.25", Metal ,1 Piece

Global Approved 300884 Curved Countertop Sign Holder, 3.5" x 22.25", Metal ,1 Piece

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

22" x 28" Bulletin Sign Holder w/ Extra-Heavy Raised Base - Chrome

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Salesman's Collapsible Portable Clothing Rack RCS/1 - Round Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

Single Hangrail Rolling Clothes Rack (K43) - Heavy Duty Square Tubing - Chrome

This metal single-frame easel display measures 22"W x 28"H. The base measures 14.25"W x 10"D. Overall height is 60"H. Available in chrome color only. Fits 22"W x 28"H graphic poster and stands on a 14.25"W x 10"D base.

Weights & Dimensions

  • Width 22 IN (55.88 cm)
  • Height 60 IN (152.4 cm)

Product Details

  • Package Quantity 1
  • Description Single Panel Sign Easel Display
  • Material Metal
  • Style Single Panel
  • Manufacturers Part Number 300702
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc

Item #: WBB1462528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Approved 300702, Single Panel Sign Easel Display, 22W x 60"H x , 1 Pc
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant