x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 300701 Chrome Single Panel Sign Easel, 23.75" x 59", Metal ,1 Piece

Azar Displays 300701 Chrome Single Panel Sign Easel, 23.75" x 59", Metal ,1 Piece

Item #: WBB1104311

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $128.95

Quantity

Customers Also Viewed

Azar Displays 300701 Chrome Single Panel Sign Easel, 23.75" x 59", Metal

23.75" Wide x 59" High Single Frame Easel Display in chrome. Fits 22" Wide x 28" High graphic poster and stands on a 23.75" Wide x 15" Deep base.

  • MANUFACTURERS PART NUMBER 300701
  • STYLE Single Panel
  • PACKAGE QUANTITY 1
  • BRAND Azar Displays
  • HEIGHT INCHES 59 (149.86 cm)
  • CONSTRUCTION Metal
  • DESCRIPTION Chrome Easel
  • COLOR Chrome
  • DEPTH INCHES 15 (38.1 cm)
  • WIDTH INCHES 23-3/4 (60.33 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300701 Chrome Single Panel Sign Easel, 23.75" x 59", Metal ,1 Piece

Azar Displays 300701 Chrome Single Panel Sign Easel, 23.75" x 59", Metal ,1 Piece

Item #: WBB1104311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 300701 Chrome Single Panel Sign Easel, 23.75" x 59", Metal ,1 Piece
    Azar Displays 300701 Chrome Single Panel Sign Easel, 23.75" x 59", Metal ,1 Piece
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant