x

Take 15% off your entire order!

Offer applied at checkout

+

Azar Displays 300672, 16 Pocket Wire Literature Spinner, Chrome

Azar Displays 300672, 16 Pocket Wire Literature Spinner, Chrome

Item #: WBB1462689

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $217.95

Quantity

Customers Also Viewed

Azar Displays 300672, 16 Pocket Wire Literature Spinner, Chrome

This metal wire literature spinner includes 16 letter size pockets and stands on a 24"W stationary metal base. Overall height is 40". Use for printed material measuring 8.5"W x 11"H. Sign holder clip included.

  • MANUFACTURERS PART NUMBER 300672
  • PACKAGE QUANTITY 1
  • HEIGHT INCHES 40 (101.6 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • COLOR Chrome
  • DESCRIPTION 16 Pocket Wire Literature Spinner
  • DEPTH INCHES --
  • WIDTH INCHES 24 (60.96 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300672, 16 Pocket Wire Literature Spinner, Chrome

Azar Displays 300672, 16 Pocket Wire Literature Spinner, Chrome

Item #: WBB1462689

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Azar Displays 300672, 16 Pocket Wire Literature Spinner, Chrome
    Azar Displays 300672, 16 Pocket Wire Literature Spinner, Chrome
    Azar Displays 300672, 16 Pocket Wire Literature Spinner, Chrome
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant