x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 300626 Slanted Chrome Wire Bskt,Pegboard/Slatwall, 24.25" x 10", Metal

Azar Displays 300626 Slanted Chrome Wire Bskt,Pegboard/Slatwall, 24.25" x 10", Metal

Item #: WBB1104243

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $53.95

Quantity

Customers Also Viewed

Azar Displays 300626 Wide Slanted Chrome Wire Basket For Pegboard/Slatwall, 24.25" x 10", Metal, 2 Pack

24.25" Wide x 5.375" High x 6.25" Deep chrome Wire Basket. Bottom measures 22.75" Wide x 6.25" Deep. For use on pegboard, slatwall or gridwall. 2 wire hooks attached for easy mounting.

  • MANUFACTURERS PART NUMBER 300626
  • STYLE Slanted
  • PACKAGE QUANTITY 2
  • BRAND Azar Displays
  • HEIGHT INCHES 5-3/8 (13.65 cm)
  • CONSTRUCTION Metal
  • DESCRIPTION Chrome Wire Basket
  • COLOR Chrome
  • DEPTH INCHES 10 (25.4 cm)
  • WIDTH INCHES 24-1/4 (61.6 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Azar Displays 300625 Chrome Wire Basket, 5" High, Metal

Item #: B1104242

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$53.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300626 Slanted Chrome Wire Bskt,Pegboard/Slatwall, 24.25" x 10", Metal

Azar Displays 300626 Slanted Chrome Wire Bskt,Pegboard/Slatwall, 24.25" x 10", Metal

Item #: WBB1104243

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant