x

Take 15% off your entire order!

Offer applied at checkout

Azar Displays 300623 Sloped Chrome Wire Basket, 8" High, Metal

Azar Displays 300623 Sloped Chrome Wire Basket, 8" High, Metal

Item #: WBB1104238

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $36.95

Quantity

Customers Also Viewed

Azar Displays 300623 Sloped Chrome Wire Basket, 8" High, Meta, 2 Pack

12" Wide x 8" High x 12.5" Deep chrome Wire Basket. Bottom measures 9.75" Wide x 9.75" Deep. For use on pegboard, slatwall or gridwall. 2 wire hooks attached for easy mounting.

  • MANUFACTURERS PART NUMBER 300623
  • STYLE Sloped
  • PACKAGE QUANTITY 2
  • HEIGHT INCHES 8 (20.32 cm)
  • BRAND Azar Displays
  • CONSTRUCTION Metal
  • COLOR Chrome
  • DESCRIPTION Chrome Wire Basket
  • DEPTH INCHES 12-1/2 (31.75 cm)
  • WIDTH INCHES 12 (30.48 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Save $4.00 with this comparable product

Azar Displays 300624 Sloped Chrome Wire Basket, 9" High, Metal

Item #: B1104239

Not Yet Rated

Usually ships in 3 to 6 days (ships from US)

$32.95

compare items
Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Azar Displays 300623 Sloped Chrome Wire Basket, 8" High, Metal

Azar Displays 300623 Sloped Chrome Wire Basket, 8" High, Metal

Item #: WBB1104238

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant