Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Azar Displays

Model # :WBB1104237

MPN #: 300620-2PK

Global Approved 300620 Wire Basket 6 1/4"H Chrome - Pkg Qty 2

Product Description
Add shine to your displays using Azar's versatile chrome wire baskets. Use these baskets on all standard pegboard, slatwall, or gridwall displays. These baskets can also be used as freestanding counter units. Place an assortment of products into each basket for use at tradeshows, in stockrooms, or at your retail store.

Features:
  • Sold in Packs of: 2
  • Material: Chrome Wire
  • Opening Measurement: 12"W x 6"D
  • Bottom Measurement: 9.5"W x 3.5"D
  • Color: Silver
PRICE
$57.95

1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Depth6 in
Height6-1/4 in

Product Details

MaterialMetal
Package Quantity2
DescriptionChrome Wire Basket
ColorSilver
Manufacturers Part Number300620-2PK
BrandAzar Displays