Heavy duty nylon web construction with reinforced stitching and looped ends. Size: 3" wide x 30' long. Maximum load capacity: 30,000 lbs. For personal safety, recommended working load should not exceed one-third of the maximum rated load.
K-Tool 73812 30,000 Lb. Capacity Tow Strap 30' x 3" Looped Ends
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$80.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 3 in |
| Ultimate Load Strength Weight Capacity | 30,000 lbs |
Product Details
| Material | Nylon |
| Color | Yellow/Brown |
| Manufacturers Part Number | KTI-73812 |
| Brand | K-Tool International |