x

Take 15% off your entire order!

Offer applied at checkout

+

Interion® 30" Under Desk Storage Cabinet - Cherry

Interion® 30" Under Desk Storage Cabinet - Cherry

Item #: WB695515

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $246.95

Quantity

Customers Also Viewed

Interion® 30"W Mobile Storage Cabinet

Interion's® By Global Industrial office furniture line helps optimize your work space, while adding functionality and clean design. Our goal is to make your work space adaptable to your changing needs. Our mobile storage cabinet comes with 4 casters - 2 locking and 2 swivel - so you can move the cabinet where you need. Tuck the cabinet under your desk or pull it out and use the top as an additional storage area. There is 1 adjustable shelf you can adjust based on your needs. Cabinet is 30"W x 16"D x 22"H and made with Cherry melamine over a particleboard base. Easy Assembly. 1 Year Warranty.

Optional Doors sold separately - Model #249CP83.

  • WIDTH INCHES 30 (76.2 cm)
  • DEPTH INCHES 16 (40.64 cm)
  • HEIGHT INCHES 22 (55.88 cm)
  • COLOR FINISH Cherry
  • BRAND Interion By Global Industrial
  • DESCRIPTION Desk Storage Cabinet
  • TOP CONSTRUCTION Laminate
  • FRAME COLOR Cherry
  • FRAME CONSTRUCTION Laminate
  • TYPE Storage Cabinet
  • TOP FINISH Cherry
  • TOP COLOR Cherry
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Paul

    Date: April 23, 2019

    Storage Solution
    Your review:
    Very happy with the product. came as advertised and went together easily.
Product Q & A

There are 1 questions and 1 answer for this product.

  • What is the weight capacity for this?

    Question Asked By: James, May 06, 2020

    Answer This Question

    Question Answered By:

    • Product Expert, May 08, 2020

      Hello, the weight capacity is 250 lbs. evenly distributed. Thank you for your question.

Popular item in this category

Interion® 20" Under Desk Storage Cabinet - Cherry

Item #: 695516

Not Yet Rated

In Stock, Ships in 3-4 days

$228.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Interion® 30" Under Desk Storage Cabinet - Cherry

Interion® 30" Under Desk Storage Cabinet - Cherry

Item #: WB695515

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Interion® 30" Under Desk Storage Cabinet - Cherry
    Interion® 30" Under Desk Storage Cabinet - Cherry
    Interion® 30" Under Desk Storage Cabinet - Cherry
    Interion® 30" Under Desk Storage Cabinet - Cherry
    Interion® 30" Under Desk Storage Cabinet - Cherry
    Interion® 30" Under Desk Storage Cabinet - Cherry
    Interion® 30" Under Desk Storage Cabinet - Cherry
    Interion® 30" Under Desk Storage Cabinet - Cherry
    Interion® 30" Under Desk Storage Cabinet - Cherry
    Interion® 30" Under Desk Storage Cabinet - Cherry
    Interion® 30" Under Desk Storage Cabinet - Cherry
    Interion® 30" Under Desk Storage Cabinet - Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant