x

Take 15% off your entire order!

Offer applied at checkout

+

TPI 30" Pedestal Fan, 2 Speed, 4300 CFM, 324W, 1/4 HP, Single Phase, Gray

TPI 30" Pedestal Fan, 2 Speed, 4300 CFM, 324W, 1/4 HP, Single Phase, Gray

Item #: WB294533

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Global Industrial™ Fan Cover For 24" & 30" Fan Heads, Blue

    $43.95

  • Global Industrial™ Fan Shroud Air Filter, MERV 6, 30"W x 30"H x 6"D - Pkg Qty 12

    $267.00

Price: $480.95

Quantity

Customers Also Viewed

The TPI industrial fan allows tool free fan height adjustments from 52-82"H. The pedestal fan includes a 27" diameter base for stability. These quality portable fans include an enclosed permanently lubricated, PSC-type ball bearing single-phase motor for long life and optimum performance. 3 quiet aluminum blades are enclosed in double locking chrome plated steel wire guards for safety. Pivot-action fan head allows vertical tilt angle adjustments. 2-speed pull chain operation. 12'L SJT type, 3-conductor power cord. Easy assembly with pre-assembled fan heads and mounts. It meets OSHA standards, ETL, cETL Listed. This product has limited warranty of 1 year. Horsepower rating based upon maximum speed/load.

Product Details

  • Number of Blades 3
  • Blade Type Aluminum
  • Number of Speeds 2
  • Mounting Location Pedestal
  • Assembly Required Unassembled
  • Amperage 2.7 a
  • For Use With Spot & People Cooling
  • Drive Type Direct Drive
  • Material Steel / Aluminum
  • CFM Low 3,800 cfm
  • RPM High 1,100 rpm
  • Voltage 120 v
  • Horsepower 1/4 HP
  • Phase 1
  • CFM High 4,300 cfm
  • Motor Type Totally Enclosed
  • Power Cord Type SJT 3 Conductor
  • Oscillating/Non Oscillating Non-Oscillating
  • Watts 324 w
  • Brand TPI
  • Warranty 1 yr
  • Hertz 60 hz
  • Manufacturers Part Number AC30P
  • Color Family Gray
  • Fan Type Industrial

Weights & Dimensions

  • Fan Diameter 30 in (76.2 cm)
  • Cord Length 12 ft (3.66 m)
  • Height 52 - 82 in
  • Weight 78 lbs (35.45 kg)
  • Base Diameter 27 in (68.58 cm)

Compliance & Certifications

  • Certifications ETL, cETL Listed, OSHA Compliant
  • Meets the standards of the Occupational Safety and Health Administration.
  • Listed by the Underwriters Laboratory.
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: BARBARA

    Date: April 23, 2019

    Pedestal Fan
    Your review:
    Very disappointed. The first fan came in so damaged on the fan part it could not be used. We receive the replacement fan and it too was damaged but not enought that we could not use. They need to have better packaging for the fan part. The cage of the fan is very thin and the way it is packaged it is easily damaged.
Product Q & A

There are 2 questions and 2 answers for this product.

  • What is the DBA for this fan?

    Question Asked By: July 30, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      estimated 67 DBA on high

  • What is the DBA for this fan?

    Question Asked By: July 30, 2012

    Answer This Question

    Question Answered By:

    • anonymous

      estimated 67 DBA on high

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
TPI 30" Pedestal Fan, 2 Speed, 4300 CFM, 324W, 1/4 HP, Single Phase, Gray

TPI 30" Pedestal Fan, 2 Speed, 4300 CFM, 324W, 1/4 HP, Single Phase, Gray

Item #: WB294533

The item above has been added to your shopping list:

List name

Save Item to

Select List

    TPI 30" Pedestal Fan, 2 Speed, 4300 CFM, 324W, 1/4 HP, Single Phase, Gray
    TPI 30" Pedestal Fan, 2 Speed, 4300 CFM, 324W, 1/4 HP, Single Phase, Gray
    TPI 30" Pedestal Fan, 2 Speed, 4300 CFM, 324W, 1/4 HP, Single Phase, Gray
    TPI 30" Pedestal Fan, 2 Speed, 4300 CFM, 324W, 1/4 HP, Single Phase, Gray
    TPI 30" Pedestal Fan, 2 Speed, 4300 CFM, 324W, 1/4 HP, Single Phase, Gray
    TPI 30" Pedestal Fan, 2 Speed, 4300 CFM, 324W, 1/4 HP, Single Phase, Gray
    TPI 30" Pedestal Fan, 2 Speed, 4300 CFM, 324W, 1/4 HP, Single Phase, Gray
    TPI 30" Pedestal Fan, 2 Speed, 4300 CFM, 324W, 1/4 HP, Single Phase, Gray
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant