Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands BESTSELLER
Global Industrial

Model # :WB436966WH

Global Industrial™ Tilting Adjustable Height Mobile Laptop Desk, 30"W, White

Product Description
Standout Features:

✓ Height adjustable desktop for sitting or standing position.
✓ Tilting desk with stopper ledge and mouse pad table.
✓ Mobile rolling desk.

The Global Industrial™ Tilting Adjustable Height Mobile Laptop Desk is ideal for offices, schools, hospitals, medical clinics, conference rooms or homes. The large main desktop that tilts by adjusting the control knob for maximum ergonomic comfort while working, reading or writing. The 30" white desktop is sturdy and height-adjustable for sitting or standing position. Adjust the height of the top from 27.4" to 40" high and secure with a simple twist-lock knob. The frame is constructed with tubular steel and durable, attractive white powder coated finish. 2" swivel casters (2 locking) allow for easy maneuverability. Easy assembly. 1 Year Limited Warranty.

  • Overall Top Dimensions: 30"W x 15-3/4"D
  • Overall Height: 27-3/8" to 40"H
  • Top Material: MDF
  • Base Material: Powder coated steel
  • Top Weight Capacity: 24 lbs.
  • Large Top Section: 23-1/2"W x 15-3/4"D, 360° Tilting
  • Small Top Section: 7"W x 15-3/4"D
  • Base Dimensions (adjustable): 23-3/8" to 30-1/8"W x 16"D x 3-7/8"H
PRICE
$289.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width30 in
Depth15-3/4 in
Height27-3/8 - 40 in
Weight Capacity24 lbs
Weight21.5 lbs
Wheel Diameter2 in

Product Details

Assembly RequiredYes
TypeMobile Laptop Cart
Frame Color FamilyWhite
ColorWhite
Battery PoweredNo
Casters4 Casters (2 Locking)
Enclosure TypeOpen Style
MaterialSteel
Construction TypeUnassembled
DescriptionTilting Adjustable Height Mobile Laptop Desk
Manufacturers Part Number436966WH
Top MaterialLaminate
BrandGlobal Industrial

Warranty

Warranty1 yr