Stay organized and keep tools handy with this 30 piece peg board hook set. Includes assorted sizes.
Global Industrial
Model # :WB778CP81
Global Industrial™ 30 Piece Peg Hook Set (Small Hooks)
|
Questions & Answers (0)
Product Description
PRICE
$15.75
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Hook |
| Material | Steel |
| Description | Peg Hook Set |
| Color | Silver |
| Manufacturers Part Number | 778CP81 |
| Brand | Global Industrial |