Global Industrial
Model # :WB160CP53
Global Industrial Double Rivet Beam, Nominal Length 30", Gray
|
Questions & Answers (0)
Product Description
Each Level Requires four beams. Use Double Rivet Beams on top and bottom levels of all units. Use Single Rivet Beams on all intermediate levels, or increase capacity by using Double Rivet Beams on all levels. Beams can be used as ledges at any required height to prevent merchandise from falling or rolling off shelves.
Actual Length: 29.25"
PRICE
$8.10
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
Product Details
| Assembly Required | No |
| Type | Double Rivet Beam |
| Shelf Type | Boltless Open Shelving |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | 160CP53 |
| Brand | Global Industrial |