The fan shroud is used to reduce the movement of dust due to use of circulators. Its elastic bands secure the fan shroud to the circulator.
Global Industrial
Model # :WBB2319480
Global Industrial Fan Shroud Air Filter, MERV 6, 30"W x 30"H x 6"D - Pkg Qty 12
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$419.40 Sold in packages of 12 / $34.95 ea
was $455.40Save $36.00 (8%)
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Depth | 6 in |
| Nominal Height | 30 in |
| Nominal Width | 30 in |
Product Details
| Type | Fan Shroud |
| Material | Polyester |
| Package Quantity | 12 |
| Frame | None |
| Manufacturers Part Number | B2319480 |
| For Use With | Most 30 Inch Fans |
| MERV | 6 |
| Media Type | Polyester |
| Brand | Global Industrial |