Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Exclusive Brands
Continental Dynamics

Model # :WB293115

Continental Dynamics® 30" High Velocity Tilt Barrel Floor Fan, 9,950 CFM, 1/4 HP

Product Description
Improve working conditions and learning environments with the Continental Dynamics® High Velocity Tilt Floor Fan. Equipped with two speed settings, this fan is ideal for creating a more comfortable temperature in areas such as restaurant kitchens or dining spaces, warehouses, or school cafeterias. UL, cUL Listed. 1 Year Limited Warranty.

Standout Features:
  • Includes two wheels for quick transportation
  • Adjustable fan head to reach desired angle
  • Mobile air circulator


PRICE
$819.00

1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height36-3/8 in
Weight33.5 lbs
Cord Length9.2 ft
Fan Diameter30 in

Product Details

Number of Speeds2
Number of Blades3
Motor TypeOpen Air Over
Mounting LocationFloor
Wattage320 W
MaterialMetal
Phase1
Blade TypeAluminum
Manufacturers Part Number293115
Indoor/OutdoorIndoor
Sound Level75.8
BrandContinental Dynamics
RPM1100 rpm
TypeFloor Fan
CFM7550/9150 CFM
Horsepower1/4 HP
ColorBlack
Amperage2.9 A
Drive TypeDirect Drive
RPM High1,100 rpm
Voltage120 V
CFM High9150 CFM
Oscillating/Non OscillatingNon Oscillating
Watts320 W
Power Cord TypeSJT Type Plug
Motor InsulationClass E

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL Listed