30'L duct extension flame retardant flexible 6" diameter insulated indoor outdoor with bag. UL listed. This product is made in USA.
Kwikool® Flexible Duct Extension, 30'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,035.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Weight | 27 lbs |
| Diameter | 6 in |
Product Details
| Type | Accessory |
| Material | Single Ply PVC Polester Fabric |
| Description | Flexible Duct |
| Features | MADE IN THE USA |
| Color | Yellow |
| Manufacturers Part Number | KK-Duct6AM6-Ext |
| For Use With | KAM14 |
| Brand | KwiKool |
Compliance & Certifications
| Certifications | UL |