SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

30' x 50' Medium Duty 4.5 oz. Tarp, Forest Green - G30x50

30' x 50' Medium Duty 4.5 oz. Tarp, Forest Green - G30x50

Item #: WBB335772

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $298.95

Quantity

Customers Also Viewed

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

25' x 25' Medium Duty 6 oz. Tarp, Silver - S25x25

8' x 10' Medium Duty 4.5 oz. Tarp, Forest Green - G8x10

8' x 10' Medium Duty 4.5 oz. Tarp, Forest Green - G8x10

6' x 8' Medium Duty 4.5 oz. Tarp, Forest Green - G6x8

6' x 8' Medium Duty 4.5 oz. Tarp, Forest Green - G6x8

Global Industrial™ 20' x 40' Medium Duty 6 oz. Tarp, White

Global Industrial™ 20' x 40' Medium Duty 6 oz. Tarp, White

Global Industrial™ 20' x 30' Medium Duty 6 oz. Tarp, White

Global Industrial™ 20' x 30' Medium Duty 6 oz. Tarp, White

Global Industrial™ 18' x 24' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 18' x 24' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 25' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 12' x 25' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 20' x 30' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 40' x 60' Super Heavy Duty 8 oz. Tarp Brown

Global Industrial™ 40' x 60' Super Heavy Duty 8 oz. Tarp Brown

30' x 50' Medium Duty 4.5 oz. Tarp, Forest Green - G30x50

This 30 ft. x 50 ft. Woven Poly Tarp is Waterproof, Mildewproof, Tear Resistant and Acid Resistant. 4.5 oz. per square yard, 9-10 mil thick, 10x10 weave count, grommets approximately every 36". Finished size approximately 2% or 6" shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated.

Weights & Dimensions

  • Width 30 FT (9.14 m)
  • Fabric Weight per Square Yard 4.5 oz.
  • Length 50 FT (15.24 m)
  • Thickness 9 MIL
  • Grommet Spacing 36"
  • Size 30 x 50 FT
  • Weight 49 LBS (22.27 kg)

Product Details

  • Connection Points Grommets
  • Description General Purpose Tarp
  • Fabric Weave Count 10 x 10
  • Package Quantity 1
  • Brand Harpster of Philipsburg
  • Material Polyethylene
  • Manufacturers Part Number G30x50
  • Color Family Green
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
30' x 50' Medium Duty 4.5 oz. Tarp, Forest Green - G30x50

30' x 50' Medium Duty 4.5 oz. Tarp, Forest Green - G30x50

Item #: WBB335772

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant