Our NEMA1 Toggle Switch is all aluminum cover and base. Base is pre-drilled for rear or surface mounting.
30 AMP NEMA 1 Enclosed Toggle Switch
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$239.95
5
5
Ships in 4 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/16 in |
| Depth | 2-7/16 in |
| Weight | 1 lbs |
Product Details
| Max Voltage | 600 AC RMS V |
| Phase | 3 |
| Amperage | 30 A |
| Poles | 3 |
| Brand | Bryant |