SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3 x 6 ft Nylon Nova Scotia Flag

3 x 6 ft Nylon Nova Scotia Flag

Item #: WB277357

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $175.95

Quantity

Customers Also Viewed

3 x 6 ft Nylon Ontario Flag

3 x 6 ft Nylon Ontario Flag

3 x 6 ft Nylon New Foundland Flag

3 x 6 ft Nylon New Foundland Flag

3 x 6 ft Nylon Saskatchewan Flag

3 x 6 ft Nylon Saskatchewan Flag

3 x 6 ft Nylon Quebec Flag

3 x 6 ft Nylon Quebec Flag

Solar Light For Flagpoles

Solar Light For Flagpoles

18' Steel Pole Set with 3 X 5' US Polycotton Flag

18' Steel Pole Set with 3 X 5' US Polycotton Flag

4X6 Ft. Nylon US Air Force Flag

4X6 Ft. Nylon US Air Force Flag

4X6 Ft. Nylon US Coast Guard Flag

4X6 Ft. Nylon US Coast Guard Flag

4X6 Ft. Nylon US Marine Corps Flag

4X6 Ft. Nylon US Marine Corps Flag

4X6 Ft. Nylon US Navy Flag

4X6 Ft. Nylon US Navy Flag

3X5 Ft. 100% Nylon District of Columbia State Flag

3X5 Ft. 100% Nylon District of Columbia State Flag

3X5 Ft. 100% Nylon Florida State Flag

3X5 Ft. 100% Nylon Florida State Flag

Global Industrial™ Umbrella Base - Concrete - 88 Lbs. - Black

Global Industrial™ Umbrella Base - Concrete - 88 Lbs. - Black

Global Industrial™ Park Grill Charcoal BBQ, In Ground

Global Industrial™ Park Grill Charcoal BBQ, In Ground

Poopy Pouch Pet Waste Bags, Lemon Scented w/ Tie-Handle, 6 Rolls of 400 Bags/Roll

Poopy Pouch Pet Waste Bags, Lemon Scented w/ Tie-Handle, 6 Rolls of 400 Bags/Roll

3 x 6 ft Nylon Nova Scotia Flag

This collection of Canadian Provinces and Territories flags is perfect for flag poles & use outdoors. The 3' x 6' Nova Scotia flags are made of 100% heavyweight SolarMax® nylon. Finished with strong duck heading and large brass grommets. Durable and fast-drying.

Weights & Dimensions

  • Flag Length 6'
  • Flag Height 3'

Product Details

  • Package Quantity 1
  • Brand Annin
  • Description Nova Scotia Flag
  • Material Nylon
  • Style Canadian Province Flag
  • Manufacturers Part Number 220185
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 x 6 ft Nylon Nova Scotia Flag

3 x 6 ft Nylon Nova Scotia Flag

Item #: WB277357

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant