Keep your index cards organized. Durable polypropylene card case holds up to 100, 3 x 5 inch index cards. Features snap closure and includes 5 dividers and adhesive tab labels. Acid-free, archival quality polypropylene. Assorted colors include blue, aqua, purple and pink. We will select colors based on availability.
C-Line Products 3 x 5 Index Card Case, Assorted Colors - 24/Set
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$78.95
1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 5-3/8 in |
| Height | 3-9/16 in |
| Weight | 0.1 lbs |
Product Details
| Style | Card Holder/Case |
| Type | Index Card Storage |
| Material | Polypropylene |
| Package Quantity | 24 |
| Description | 3" x 5" Index Card Case |
| Color | Assorted |
| Manufacturers Part Number | 58335 |
| Brand | C-Line Products |