SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

3 x 5 ft Nylon Canada Flag

3 x 5 ft Nylon Canada Flag

Item #: WB277364

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $73.95

Quantity

Customers Also Viewed

4 x 6 ft Nylon Canada Flag

4 x 6 ft Nylon Canada Flag

3 x 6 ft Nylon Ontario Flag

3 x 6 ft Nylon Ontario Flag

5 x 8 ft Nylon Canada Flag

5 x 8 ft Nylon Canada Flag

3' X 5' Polycotton Us Flag & Pole Set - Pkg Qty 12

3' X 5' Polycotton Us Flag & Pole Set - Pkg Qty 12

Nylon Snap Hooks for Flags, 2 pack

Nylon Snap Hooks for Flags, 2 pack

Spearhead Flag Holder (3flags)

Spearhead Flag Holder (3flags)

3/4" Stamped Steel "Star" Flagpole Holder

3/4" Stamped Steel "Star" Flagpole Holder

4X6 Ft. 100% Nylon Michigan State Flag

4X6 Ft. 100% Nylon Michigan State Flag

4X6 Ft. 100% Nylon Missouri State Flag

4X6 Ft. 100% Nylon Missouri State Flag

4X6 Ft. Nylon US Navy Flag

4X6 Ft. Nylon US Navy Flag

3X5 Ft. 100% Nylon District of Columbia State Flag

3X5 Ft. 100% Nylon District of Columbia State Flag

3X5 Ft. 100% Nylon Florida State Flag

3X5 Ft. 100% Nylon Florida State Flag

Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue

Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Navy Blue

Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Green

Global Industrial™ Outdoor Umbrella with Tilt Mechanism, Olefin Fabric, 8-1/2'W, Green

3 x 5 ft Nylon Canada Flag

This collection of Canada flags is perfect for flag poles & use outdoors. The 3' x 5' Canada flags are made of 100% heavyweight SolarMax® nylon. Finished with strong duck heading and large brass grommets. Durable and fast-drying. This size is for US domestic use.

Weights & Dimensions

  • Flag Length 5'
  • Flag Height 3'

Product Details

  • Package Quantity 1
  • Brand Annin
  • Description Canada Flag
  • Material Nylon
  • Style Country Flag
  • Manufacturers Part Number 191337
Customer Review

1.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    1

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Roger

    Date: April 15, 2013

    Wrong sizing for Canadian flags
    Your review:
    *** Global Comment: This size is for US domestic use to match other international 3x5 ft flags per the vendor***
    Cons:
    This is not a legal Canadian flag. A Canadian flag has diminsions of two to one. In other words the width must be twice the height. The flag should be 3 X 6 or 4 X 8. You are selling an improper flag
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 x 5 ft Nylon Canada Flag

3 x 5 ft Nylon Canada Flag

Item #: WB277364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant