TOTE BOX LABEL HOLDER
For quick identification use these handy label holders to define your inventory. Sold in carton quantities of 6.
SNH010 3" x 5" Clear Plastic Label Holder Price for Pack of 6
|
Questions & Answers (0)
Product Description
PRICE
$40.95
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 3 in |
Product Details
| Assembly Required | No |
| Material | Plastic |
| Package Quantity | 6 |
| Color | Clear |
| Manufacturers Part Number | SNH010 |
| Accessory Type | Label and Holder |
| Brand | Quantum Storage Systems |