
Minimum Quantity: 2
Price: $478.95
Customers Also Viewed
Product Information
Customer Review
Product Q&A
The BI-TORQ BY-WE-2-30-63-DA series 3" wafer style automated butterfly valve features a standard cast iron body, SS disc and EPDM seal. The valve has a pressure rating to 225 PSI (thru 8") and a temperature rating of +275°F. The EPDM seals are compatible with a wide range of industries and media type, especially high temperature applications. This version comes complete with a PN-63-DA double acting (air-to-open, air-to-close) pneumatic actuator sized for 80PSI air supply.
Weights & Dimensions
- Width 5-15/32 IN (13.89 cm)
- Length 6-3/8 IN (16.19 cm)
- Valve Size 3 IN (7.62 cm)
- Height 11-3/32 IN (28.18 cm)
Product Details
- Actuator Pneumatic
- Package Quantity 1
- Brand Bi-Torq
- Actuation Type Double Acting
- Material Cast Iron, SS, Aluminum
- Manufacturers Part Number BY-WE-2-30-63-DA
- Valve Type Butterfly
- Actuated or Manual Actuated
- Respirator Connection Type Wafer
Customer Review
Product Q & A
There are no questions for this product.

BI-TORQ 3" Wafer Style Butterfly Valve W/ EPDM Seals and Dbl. Acting Pneum. Actuator
$478.95
- Product Information
- Customer Review
- Product Q&A