Heavy 12 gauge shelves are enclosed on 3 sides, 48" high above the deck in sturdy 1-1/2" angle iron corners and trop trim. Mesh sides and slat-type sides allow visibility and air circulation, while solid sides offer more durability. 2 swivel, 2 rigid 6" x 2" polyurethane casters with 3600 lb. capacity. Overall height 57". Mesh sides: 13 gauge flattened expanded metal.
Little Giant® 3 Sided Mesh Truck w/2 Shelves, 3600 lb. Capacity, 48"L x 24"W x 57"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,959.00
1
1
Ships in 8 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | 22-1/2 in |
| Gauge | 12 |
Product Details
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid with Lip Down |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 2 |
| Material | Steel |
| Manufacturers Part Number | T2-2448-6PY |
| Brand | Little Giant |