3-sided truck converts in seconds. Upper shelf drops down and out of the way to make room for extra large items, or can be removed completely. Sides extend 48" above deck, with drop-shelf positioned 30" above deck. Rolls easily on 6 x 2 non-marking polyurethane casters, 2 swivel and 2 rigid. 3600 lb. capacity. Slat-type sides: 1-1/2" x 3/16" slats
Little Giant® 3 Sided Bulk Truck w/Slat Sides, 3600 lb. Capacity, 60"L x 30"W x 57"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,749.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 30 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Deck Height | 9 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Slat |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | S1-3060-6PY |
| Brand | Little Giant |