Ideal for transporting or staging of bulkier materials. All models have a 12-gauge reinforced deck, 2 swivel and 2 rigid casters, with a push bar handle on swivel-caster end. Standard finish gray enamel. Mesh Sides: 13 gauge flattened expanded metal with 1-1/2" angle iron corners and top trim. Available in two heights.
Little Giant® 3 Sided Mesh Bulk Truck w/3 Shelves, 3600 lb. Capacity, 48"L x 24"W x 57"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,515.00
1
1
Ships in 6 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Gauge | 12 Gauge Deck, 13 Gauge Mesh Sides |
| Deck Height | 9 in |
Product Details
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid with Lip Up |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 1 |
| Material | Steel |
| Manufacturers Part Number | T1-2448-6PY |
| Brand | Little Giant |