Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Little Giant

Model # :WBB288131

MPN #: T2-A-3060-6PY

Little Giant® 3 Sided Mesh Truck w/Adjustable Shelf, 3600 lb. Cap, 60"L x 30"W x 57"H, Gray

Product Description
Expanded Metal on 3 sides extends 48" high above deck to help contain loads and improve visibility and airflow. Upper shelf is adjustable on 3-1/2" centers for versatility, and can be positioned with 1-1/2" lips either up or down. Shelves are 12 gauge steel. 3600 lbs. overall capacity with non-marking, long-lasting 6" x 2" polyurethane casters, 2 swivel, 2 rigid. Overall height is 57". Additional factory installed adjustable shelves are also available.

PRICE
$3,599.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
3599.00
Buy 6 units - 11 units
3419.00Save $180.00 (5%)
Buy 12+ units
3309.00Save $290.00 (8%)
Ships in 4 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length60 in
Width30 in
Height57 in
Weight Capacity3600 lbs
Wheel Diameter6 in
Shelf ClearanceAdjustable on 3-1/2 Centers in
Gauge12

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeStock Picking Truck
Shelf TypeFlat Solid Reversible
Number of Adjustable Shelves1
ColorGray
Wheel Type2 Rigid, 2 Swivel
StyleSingle-Side Access
Side PanelsMesh
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberT2-A-3060-6PY
BrandLittle Giant