Expanded Metal on 3 sides extends 48" high above deck to help contain loads and improve visibility and airflow. Upper shelf is adjustable on 3-1/2" centers for versatility, and can be positioned with 1-1/2" lips either up or down. Shelves are 12 gauge steel. 3600 lbs. overall capacity with non-marking, long-lasting 6" x 2" polyurethane casters, 2 swivel, 2 rigid. Overall height is 57". Additional factory installed adjustable shelves are also available.
Little Giant® 3 Sided Mesh Truck w/Adjustable Shelf, 3600 lb. Cap, 48"L x 24"W x 57"H, Gray
|
Questions & Answers (0)
Product Description
PRICE
$2,169.00
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 24 in |
| Height | 57 in |
| Weight Capacity | 3600 lbs |
| Wheel Diameter | 6 in |
| Shelf Clearance | Adjustable on 3-1/2 Centers in |
| Gauge | 12 |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Type | Stock Picking Truck |
| Shelf Type | Flat Solid Reversible |
| Number of Adjustable Shelves | 1 |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel |
| Style | Single-Side Access |
| Side Panels | Mesh |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | T2-A-2448-6PY |
| Brand | Little Giant |